Fifty Nifty Parts Cleaner 20 oz. Can, 12PK

  • Mfr # 8095

  • Zoro # G622408649


product price:  $84.75
/pk 12, $7.06/ea
Free Shipping & Returns

Key Features

Length (In.)
2.6 in
Height (In.)
9.5 in
Width (In.)
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8095
Zoro #
G622408649
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2.6 in
Height (In.)
9.5 in
Width (In.)
2.6 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.