Fifty Nifty Parts Cleaner 20 oz. Can

  • Mfr # 8095-1

  • Zoro # G122408873


product price: $8.15
/ea

Key Features

Height
9.5 in
Width
2.6 in
Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8095-1
Zoro #
G122408873
UPC #
-
Country of Origin
United States

Dimensions

Height
9.5 in
Width
2.6 in
Depth
2.6 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.