Zoro Homepage

FOGASOL II - Total Release Fogger net 9oz. Can, 2PK

  • Mfr # 4370-2

  • Zoro # G122409191


product price: $16.99
/pk 2, $8.50/ea

Key Features

Overall Length
6.25 in
Overall Width
2.5 in
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-2
Zoro #
G122409191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.25 in
Overall Width
2.5 in
Overall Height
2.5 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.