Fryer Puck 4oz Deep Fryer Cleaner Tablets

  • Mfr # 401304001-1

  • Zoro # G622408847


product price: $32.29
/ea

Key Features

Depth
8 in
Color
silver
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401304001-1
Zoro #
G622408847
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 in
Height
4 in
Width
4 in

Details

Color
silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.