Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fryer Puck 4oz Deep Fryer Cleaner Tablets, 5PK

  • Mfr # 401304001

  • Zoro # G322408666


product price: $150.99
/pk 5, $30.20/ea
Free Shipping & Returns

Key Features

Depth
8 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401304001
Zoro #
G322408666
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 in
Height
4 in
Width
4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.