Zoro Homepage

GLEAM Ready-To-Use Glass Cleaner Non-Ammoniated Quart, 3PK

  • Mfr # 2800-3

  • Zoro # G422409211


product price: $14.35
/pk 3, $4.78/ea

Key Features

Depth
3 in
Width
3 in
Color
Blue
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800-3
Zoro #
G422409211
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
3 in
Height
9.5 in

Details

Color
Blue

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.