Zoro Homepage

SPARKLE Stainless Steel Cleaner 20 oz. Can, 12PK

  • Mfr # 2220

  • Zoro # G822408975


product price: $94.79
/pk 12, $7.90/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
11 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220
Zoro #
G822408975
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
11 in
Length
10 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.