Zoro Homepage

SPARKLE Stainless Steel Cleaner 20 oz. Can, 3PK

  • Mfr # 2220-3

  • Zoro # G522409142


product price: $24.69
/pk 3, $8.23/ea

Key Features

Color
Blue
Height
2.75 in
Width
2.75 in
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-3
Zoro #
G522409142
UPC #
-
Country of Origin
United States

Dimensions

Height
2.75 in
Width
2.75 in
Length
9.25 in

Details

Color
Blue

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.