
STOMP Wasp & Hornet Spray 20 oz. Can, 2PK
Mfr # 4390-2
Zoro # G322409090
product price: $18.25
/pk 2, $9.13/eaKey Features
Overall Height
2.75 in
Overall Width
2.75 in
Overall Length
9.25 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4390-2
Zoro #
G322409090
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.75 in
Overall Width
2.75 in
Overall Length
9.25 in
Details
Color
Red
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.