Zoro Homepage

STOMP Wasp & Hornet Spray 20 oz. Can, 3PK

  • Mfr # 4390-3

  • Zoro # G322409359


product price: $26.59
/pk 3, $8.86/ea

Key Features

Overall Length
9.25 in
Overall Width
2.75 in
Color
Red
Overall Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4390-3
Zoro #
G322409359
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.25 in
Overall Width
2.75 in
Overall Height
2.75 in

Details

Color
Red

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.