Zoro Homepage

53Pc Technician Tool Kit

  • Mfr # TNK-5000

  • Zoro # G806584466


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Width
8
Color
Black
Overall Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNK-5000
Zoro #
G806584466
UPC #
80011805832
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Overall Length
18

Details

Material
ABS Plastic
Color
Black

Description

Technician Tool Kit, ideal for Network Installers and Field Engineers. Rolling tool case with retractable handle (18ʺL x 16.5ʺW x 8ʺD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.