Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable

  • Mfr # VCA-7070

  • Zoro # G706580155


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Cable Length
6"
Color
Black/Red/White
Conductor Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCA-7070
Zoro #
G706580155
UPC #
80011805754
Country of Origin
China

Dimensions

Cable Length
6"

Details

Color
Black/Red/White
Conductor Material
PVC Jacket

Description

Quest RCA mono/stereo adapter cables are ideal for making quality audio and video connections while converting RCA and 3.5mm connections, and for splitting or combining signals using different connector type connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.