Zoro Homepage

85Pc Deluxe Field Service Kit

  • Mfr # TPK-6000

  • Zoro # G406602676


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
6.3
Material
ABS Plastic
Color
Black
Overall Length
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK-6000
Zoro #
G406602676
UPC #
80011801935
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3
Overall Length
18.5

Details

Material
ABS Plastic
Color
Black

Description

, ideal for Network Installers and Field Engineers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.