Zoro Homepage

Bulk Cable Wall Plate - Black, Dual-Gang

  • Mfr # VHT-8203

  • Zoro # G406569863


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Color
Black
Length
1.3
Width
4.5
Material
UL94V-0 Plastic
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHT-8203
Zoro #
G406569863
UPC #
80011803797
Country of Origin
China

Dimensions

Length
1.3
Width
4.5
Height
4.5

Details

Color
Black
Material
UL94V-0 Plastic

Description

These Quest A/V wall plates are designed for hiding HDMI, A/C power cables and other video cables behind the wall. They are available in both single-gang and dual-gang versions in four standard colors and have an clean polished finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.