Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Metal, Silver

  • Mfr # NCB-6010

  • Zoro # G506602392


product price: $0.30
/ea
Sold in multiples of 100 for $30.00

Key Features

Material
Metal
Clamp Color
Silver
Spool Length
0.3
Color
Silver
Clamp Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCB-6010
Zoro #
G506602392
UPC #
80011805308
Country of Origin
China

Dimensions

Spool Length
0.3

Details

Item
Cable Clip
Material
Metal
Clamp Color
Silver
Color
Silver
Clamp Material
Metal

Description

Quest offers 66 style wiring blocks for telephone intallations and wiring cross-connects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.