Zoro Homepage

Cable Tie, 9 in L, Black, Nylon, 120 lb Strength

  • Mfr # NWT-2091

  • Zoro # G206580372


product price: $0.22
/ea
Sold in multiples of 100 for $22.00

Key Features

Cable Tie Style
Plenum Rated, UV Stabilized
Nominal Length
9 in
Width
1/4 in
Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWT-2091
Zoro #
G206580372
UPC #
80011805761
Country of Origin
United States

Dimensions

Nominal Length
9 in
Width
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, UV Stabilized
Color
Black
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
Yes

Description

Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.