Zoro Homepage

Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - White

  • Mfr # NTC-0822

  • Zoro # G706580186


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Color
White
Material
ABS Plastic
Width
0.5
Length
1.5
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTC-0822
Zoro #
G706580186
UPC #
80011801045
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5
Length
1.5
Height
0.75

Details

Color
White
Material
ABS Plastic

Description

Quest offers Cat3 rated modular couplers with a dual RJ45 wired straight thru for data.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.