
Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - White
Mfr # NKJ-5508
Zoro # G506580218
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Material
UL94V-0 Plastic
Color
White
Height
0.76
Width
0.64
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKJ-5508
Zoro #
G506580218
UPC #
80011803791
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.76
Width
0.64
Details
Material
UL94V-0 Plastic
Color
White
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.