Zoro Homepage

Cat5E Surface Mount Box, Rj45, 8P8C, White - Dual Ports

  • Mfr # NSB-5130

  • Zoro # G706569945


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Color
White
Length
2.5
Width
2.5
Material
ABS Plastic
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB-5130
Zoro #
G706569945
UPC #
080011800413
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.5
Width
2.5
Height
1

Details

Color
White
Material
ABS Plastic

Description

Quest PCB Cat5E Surface Mount Boxes are available in punchdown and tooless versions. It's designed for easy 110 IDC termination._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.