Zoro Homepage

Cat5E Utp 350Mhz Snagless Molded Patch Cord - 1 Ft, Green

  • Mfr # NPC-1601

  • Zoro # G606569700


product price: $1.25
/ea
Sold in multiples of 6 for $7.50

Key Features

Jacket Color
Green
Material
PVC Jacket
Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-1601
Zoro #
G606569700
UPC #
80011801499
Country of Origin
Viet Nam

Dimensions

Length
1 ft

Details

Jacket Color
Green
Material
PVC Jacket

Description

Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.