
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 25 Ft, Orange
Mfr # NPC-1425
Zoro # G006569799
product price: $7.95
/eaKey Features
Jacket Color
Orange
Length
25 ft
Material
PVC Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPC-1425
Zoro #
G006569799
UPC #
080011803087
Country of Origin
Viet Nam
Dimensions
Length
25 ft
Details
Jacket Color
Orange
Material
PVC Jacket
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.