
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 7 Ft, Green
Mfr # NPC-1607
Zoro # G206569735
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
Material
PVC Jacket
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPC-1607
Zoro #
G206569735
UPC #
80011800370
Country of Origin
Viet Nam
Dimensions
Length
7 ft
Details
Material
PVC Jacket
Jacket Color
Green
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.