Zoro Homepage

Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black

  • Mfr # NKJ-6002

  • Zoro # G006602472


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Color
Black
Height
0.76
Material
UL94V-0 Plastic
Width
0.64
Length
1.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKJ-6002
Zoro #
G006602472
UPC #
80011805241
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.76
Width
0.64
Length
1.17

Details

Color
Black
Material
UL94V-0 Plastic

Description

Quest offers a modular Cat6 inline couplers in various styles. Designed for joining RJ45 patch cables._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.