Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Almond

  • Mfr # NKJ-6509

  • Zoro # G706580117


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
UL94V-0 Plastic
Color
Almond
Width
0.64
Height
0.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKJ-6509
Zoro #
G706580117
UPC #
80011805729
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.64
Height
0.76

Details

Material
UL94V-0 Plastic
Color
Almond

Description

These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.