
Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue
Mfr # NKJ-6502
Zoro # G206580150
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Material
UL94V-0 Plastic
Color
Blue
Width
0.64
Height
0.76
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKJ-6502
Zoro #
G206580150
UPC #
080011805230
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.64
Height
0.76
Details
Material
UL94V-0 Plastic
Color
Blue
Description
These Quest Cat6 keystone jacks are designed with 90 degrees 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes, and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.