Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Surface Mount Box, Rj45, 8P8C, White - Toolest Single Port

  • Mfr # NSB-6420

  • Zoro # G106569880


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
White
Length
2.5
Width
1.75
Material
ABS Plastic
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB-6420
Zoro #
G106569880
UPC #
80011805416
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.5
Width
1.75
Height
1

Details

Color
White
Material
ABS Plastic

Description

Quest PCB Cat6 Surface Mount Boxes are available in punchdown and tooless versions. It is designed for easy 110 IDC termination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.