Zoro Homepage

Cat6 Utp 550Mhz Snagless Molded Patch Cord - 100 Ft, White

  • Mfr # NPC-6800

  • Zoro # G306569734


product price: $35.85
/ea

Key Features

Jacket Color
White
Length
100 ft
Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-6800
Zoro #
G306569734
UPC #
80011801373
Country of Origin
Viet Nam

Dimensions

Length
100 ft

Details

Jacket Color
White
Material
PVC Jacket

Description

Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.