
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Green
Mfr # NPC-6625
Zoro # G206569780
product price: $10.15
/eaKey Features
Jacket Color
Green
Length
25 ft
Material
PVC Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPC-6625
Zoro #
G206569780
UPC #
80011801362
Country of Origin
Viet Nam
Dimensions
Length
25 ft
Details
Jacket Color
Green
Material
PVC Jacket
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.