Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Utp 550Mhz Snagless Molded Patch Cord - 5 Ft, Green

  • Mfr # NPC-6605

  • Zoro # G506569855


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Jacket Color
Green
Material
PVC Jacket
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPC-6605
Zoro #
G506569855
UPC #
80011801358
Country of Origin
Viet Nam

Dimensions

Length
5 ft

Details

Jacket Color
Green
Material
PVC Jacket

Description

Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.