Zoro Homepage

Cat6 Utp 550Mhz Snagless Molded Patch Cord - 5 Ft, Red

  • Mfr # NPC-6305

  • Zoro # G006569836


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Jacket Color
Red
Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-6305
Zoro #
G006569836
UPC #
80011801340
Country of Origin
Viet Nam

Dimensions

Length
5 ft

Details

Jacket Color
Red
Material
PVC Jacket

Description

Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.