Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U

  • Mfr # NPP-6048

  • Zoro # G106580335


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Metal/UL94V-11
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPP-6048
Zoro #
G106580335
UPC #
80011805221
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5

Details

Material
Metal/UL94V-11

Description

Quest Cat6 UTP patch panels are designed for 110 IDC termination of RJ45 UTP jacks wired to ANSI/TIA 568A/B standards. Quest offers rack mount panels in 16, 24 and 48 port versions, a 12-port wall mount with an 89D braket, and high density versions. The Cat6 High-Density patch panels are available in 24-port and 48-port versions, and are designed for the customer with limited rack space allowing up to twice as many ports to be terminated in a a single 1U space._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.