Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White

  • Mfr # NKJ-6208

  • Zoro # G706580216


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Material
UL94V-0 Plastic
Color
White
Height
0.76
Width
0.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKJ-6208
Zoro #
G706580216
UPC #
80011805346
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.76
Width
0.64

Details

Material
UL94V-0 Plastic
Color
White

Description

Quest offers a Cat6A keystone jack UTP solution for high-speed 10Gbps data transfers. They are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.