Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6A Utp 180 Degree Tooless Keystone Jacks, Poe+, Gray

  • Mfr # NKJ-7509

  • Zoro # G106580076


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
UL94V-0 Plastic
Color
Gray
Width
0.68
Height
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKJ-7509
Zoro #
G106580076
UPC #
080011806369
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.68
Height
0.88

Details

Material
UL94V-0 Plastic
Color
Gray

Description

Quest offers a Cat6A Power Over Ethernet keystone jack with high-speed data transfers over 10Gbps . Our 180 degree 110 IDC jacks are tooless and are easty to terminate. Fits in high-density keystone patch panels, surface mount boxes and face plates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.