Zoro Homepage

Cat6A Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Blue

  • Mfr # NPC-3225

  • Zoro # G606569854


product price: $12.15
/ea

Key Features

Length
25 ft
Material
PVC Jacket
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-3225
Zoro #
G606569854
UPC #
80011805451
Country of Origin
Viet Nam

Dimensions

Length
25 ft

Details

Material
PVC Jacket
Jacket Color
Blue

Description

Quest now offers Cat6A high speed UTP patch cables for data speed in excess of 10Gbps. Features include gold plated contacts, and a slim strain relief molded tab for protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.