Coax Ratchet Crimp Tool - .255 in/.213 in/.068 in/.100 in/.052 in Bnc/Tnc/Mini-Uhf Rg-58/59/62
- Mfr # TRF-3015
- Zoro # G906584458
product price:ย
$
45.59
/ea
Key Features
Length (In.)
9 in
Handle Material
Metal/Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRF-3015
- Zoro #
- G906584458
- UPC #
- 80011800785
- Country of Origin
- Taiwan, Province of China
- Handle Material
- Metal/Rubber
Dimensions
- Length (In.)
- 9 in
Description
The Quest Professional Ratchet Crimp Tool series provides installers the best choice in professional connector crimp tools. These tools are designed for durable use and provides long life dependability and consistent, reliable terminations, crimp after crimp. They feature a 9สบ frame design, which allows strong leverage during the crimp process with a ratchet action mechanism providing easy, repeatable and reliable crimps. The tools come complete with a set die, which are also interchangeable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.