Shop QUEST TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Coax Ratchet Crimp Tool - .350 in/.320 in/.255 in For 1Pc F On Rg-59/6/6 Quad
- Mfr # TRF-3020
- Zoro # G406584439
product price:ย
$
42.99
/ea
Key Features
Handle Material
Metal/Rubber
Length (In.)
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRF-3020
- Zoro #
- G406584439
- UPC #
- 80011800513
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 9 in
Details
- Handle Material
- Metal/Rubber
Description
The Quest Professional Ratchet Crimp Tool series provides installers the best choice in professional connector crimp tools. These tools are designed for durable use and provides long life dependability and consistent, reliable terminations, crimp after crimp. They feature a 9สบ frame design, which allows strong leverage during the crimp process with a ratchet action mechanism providing easy, repeatable and reliable crimps. The tools come complete with a set die, which are also interchangeable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.