
F Intra-Adapter, 75 Ohm - Right Angle F (M-F)
Mfr # CAD-1100
Zoro # G506602422
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
Key Features
Color
Silver
Width
1
Height
0.5
Length
0.5
Material
Nickel/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAD-1100
Zoro #
G506602422
UPC #
80011800021
Country of Origin
Taiwan, Province of China
Dimensions
Width
1
Height
0.5
Length
0.5
Details
Item
Wire Connector
Color
Silver
Material
Nickel/Brass
Description
Quest's 75 Ohm Intra-Series F type coaxial adapters are available in right angle, easy push-on, or with both features. They are ideal for angled and inline F connector coupling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.