F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar

  • Mfr # COM-1306-50J

  • Zoro # G206581980


product price: $46.35
/ea

Key Features

Type
Crimp
Color
Blue, Silver
Material
Nickel/Brass
Width
0.44
Height
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM-1306-50J
Zoro #
G206581980
UPC #
80011805491
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.44
Height
0.44
Length
1.22

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Blue, Silver
Material
Nickel/Brass
Termination Style
Crimp

Description

Designed for indoor and outdoor use, these weatherproof F compression connectors are designed to provide high quality audio and video signals in demanding A/V environments. They feature color-coded compression rings for easy detection of cable size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.