
F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-59
Mfr # CFC-7111
Zoro # G706581985
product price:Â $0.38
/ea
Sold in multiples of 50 for $19.00
Key Features
Color
Silver
Width
1
Length
0.5
Height
0.5
Material
Nickel/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFC-7111
Zoro #
G706581985
UPC #
80011800058
Country of Origin
Taiwan, Province of China
Dimensions
Width
1
Length
0.5
Height
0.5
Details
Color
Silver
Material
Nickel/Brass
Description
An assortment of 75 Ohm F series connectors in 1-piece Twist-On , 2 & 3-piece crimp. Ideal for various cable types. Designed for easy termination._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.