Zoro Homepage

Inside Corner Raceway Accessory - 1'', Beige, 12 Pk

  • Mfr # FIC-42424

  • Zoro # G406580028


product price: $2.55
/ea
Sold in multiples of 12 for $30.60

Key Features

Color
Beige
Material
UL94V-0 Plastic
Width
1
Length
3.5
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIC-42424
Zoro #
G406580028
UPC #
87663000183
Country of Origin
United States

Dimensions

Width
1
Length
3.5
Height
3.5

Details

Color
Beige
Material
UL94V-0 Plastic

Description

Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.