Zoro Homepage

Keystone Wall Plate, Single-Gang - 3 Ports, Ivory

  • Mfr # NFP-1037

  • Zoro # G306569925


product price: $0.88
/ea
Sold in multiples of 9 for $7.92

Key Features

Color
Ivory
Width
2.75
Material
UL94V-0 Plastic
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFP-1037
Zoro #
G306569925
UPC #
80011800211
Country of Origin
China

Dimensions

Width
2.75
Height
4.5

Details

Color
Ivory
Material
UL94V-0 Plastic

Description

Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.