Zoro Homepage

Keystone Wall Plate W/ Icon Slots & Tabs, White - 2 Port, Horizontal

  • Mfr # NFP-6208

  • Zoro # G806569975


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Color
White
Width
4.5
Material
UL94V-0 Plastic
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFP-6208
Zoro #
G806569975
UPC #
80011805453
Country of Origin
China

Dimensions

Width
4.5
Height
2.75

Details

Color
White
Material
UL94V-0 Plastic

Description

Quest offers vertical mount, horizontal mount, and angled-port keystone wall plates with labeling windows for icon tabs. The wall plates are available in 1, 2 and 4 port versions, and are constructed for use with any standard keystone inserts. Comes complete with color icon marker inserts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.