Zoro Homepage

Lc/Lc Fiber Optic Adapter - (Duplex) Apc Single-Mode, Plastic

  • Mfr # NFO-3081

  • Zoro # G406580127


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Length - Patch Cord
1
Jacket Color
Green
Jacket Material - Wire and Cable
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFO-3081
Zoro #
G406580127
UPC #
80011805781
Country of Origin
China

Dimensions

Length - Patch Cord
1

Details

Jacket Color
Green
Jacket Material - Wire and Cable
Metal

Description

Quest offers inline fiber optic LC female to LC female adapters. These pass thru adapters are available in both simplex and duplex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.