Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc/Lc Fiber Optic Adapter - (Duplex) Multi-Mode, Plastic

  • Mfr # NFO-3079

  • Zoro # G406580158


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Length - Patch Cord
1
Jacket Color
Beige
Jacket Material - Wire and Cable
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFO-3079
Zoro #
G406580158
UPC #
80011805779
Country of Origin
China

Dimensions

Length - Patch Cord
1

Details

Jacket Color
Beige
Jacket Material - Wire and Cable
Metal

Description

Quest offers inline fiber optic LC female to LC female adapters. These pass thru adapters are available in both simplex and duplex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.