Zoro Homepage

Low-Voltage Drywall Mud Ring - Single-Gang

  • Mfr # VHT-8499

  • Zoro # G206569902


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Black
Length
2.25
Width
2.5
Material
UL94V-0 Plastic
Height
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHT-8499
Zoro #
G206569902
UPC #
80011804725
Country of Origin
China

Dimensions

Length
2.25
Width
2.5
Height
4.25

Details

Color
Black
Material
UL94V-0 Plastic

Description

Quest offers these low-voltage single-gang drywall mud ring as an easy to install alternative to installing a standard single-gang electrical box. This box is ideal for use with all A/V, Telecom and Datacom low-voltage wall plates._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.