Zoro Homepage

Multi-Punch Keystone Crimp Tool - Slim-Style Cat5E/6 Jacks

  • Mfr # TEL-6060

  • Zoro # G506584452


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic/Metal
Length (In.)
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL-6060
Zoro #
G506584452
UPC #
80011805243
Country of Origin
China

Dimensions

Length (In.)
8.5

Details

Handle Material
Plastic/Metal

Description

Quest offers multi-punch tools for the termination of slim-style keystone jacks and for Quest LocJack. These tools will terminate and cut all 8 conductors on one jack with one single crimp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.