Zoro Homepage

Outlet Tap, Surge, USB, 3 Outlet(s)

  • Mfr # EPD-0923

  • Zoro # G206582000


product price: $16.69
/ea

Key Features

Type
Surge, USB
Standards
ETL Approved
Height
4
Enclosure Material
ABS Plastic
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPD-0923
Zoro #
G206582000
UPC #
80011805571
Country of Origin
China

Dimensions

Height
4
Width
2

Details

Item
Outlet Tap
Type
Surge, USB
Number of Outlets
3
Standards
ETL Approved
Enclosure Material
ABS Plastic

Description

Quest wall mount tap offers functions such as USB charging capability, AC outlets with surge protection, cell phone shelf, and night light finder._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.