
Outlet Tap, Surge, USB, 6 Outlet(s) White
Mfr # EPD-0926
Zoro # G006582002
product price: $16.69
/eaKey Features
Type
Surge, USB
Color
White
Standards
ETL Approved
Height
6
Housing Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPD-0926
Zoro #
G006582002
UPC #
80011805570
Country of Origin
China
Dimensions
Height
6
Width
2
Details
Item
Outlet Tap
Type
Surge, USB
Number of Outlets
6
Color
White
Standards
ETL Approved
Housing Material
ABS Plastic
Description
Quest triple-sided wall mount tap offers functions such as USB charging capability, 180ÂDeg AC outlets with surge protection, and night finder light._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.