Zoro Homepage

Oversized Keystone Wall Plate, Single-Gang - 6 Ports, Brown

  • Mfr # NFP-5063

  • Zoro # G606569878


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Color
Brown
Width
3.1
Material
UL94V-0 Plastic
Height
4.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFP-5063
Zoro #
G606569878
UPC #
80011805720
Country of Origin
China

Dimensions

Width
3.1
Height
4.85

Details

Color
Brown
Material
UL94V-0 Plastic

Description

Quest MIDI keystone single-gang wall plates are oversized wall plates (3.1"w x 4.8"h) designed for standard use, as well as for the purpose of hiding mistakes in incorrectly cut mounting holes in the sheetrock. Available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.