
Plug Adapter, Surge, 12 ft., Black/Yellow
Mfr # EPD-1907
Zoro # G306581996
product price: $27.49
/eaKey Features
Type
Surge
Cord Length
12 ft.
Color
Black/Yellow
Gauge/Conductor
14
Standards
ETL Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPD-1907
Zoro #
G306581996
UPC #
80011805568
Country of Origin
China
Dimensions
Cord Length
12 ft.
Height
1
Width
3
Details
Item
Plug Adapter
Type
Surge
Number of Outlets
7
Color
Black/Yellow
Gauge/Conductor
14
Standards
ETL Approved
Enclosure Material
ABS Plastic
Description
Quest Technology offers a heavy duty surge strips with 7 AC outlets. One outlet accommodating large AC power adapters._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.